Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nicor Lighting Nicor Lighting 17550ANK 6 In. Nickel R30 AT Cone Baffle 17550ANK

Nicor Lighting 17550ANK 6 In. Nickel R30 AT Cone Baffle (Discontinued)

  • Mfr # 17550ANK
  • Zoro # G304065085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17550ANK
Zoro #
G304065085
UPC #
767706065060
Country of Origin
China

Description

Features
  • Nickel baffle helps diffuse light and reduce unwanted glare while the trim sits flush with the ceiling. All one piece!
  • Airtight trim limits the exchange of air between ceiling plenum and heated/cooled areas
  • Use a BR30/PAR30 lamp 75W
  • Finish - Nickel
  • Size - 6 in.
  • Dimension - 7.5 x 7.5 x 5.5 in.
  • Item Weight - 0.71 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.