This item is Discontinued.

Nicor Lighting Nicor Lighting 19506OB-OB 4 In. Oil Rub Bronze Eyeball 19506OB-OB

This item is Discontinued.

Nicor Lighting

Nicor Lighting 19506OB-OB 4 In. Oil Rub Bronze Eyeball (Discontinued)

Mfr # 19506OB-OB
Zoro # G804169863
UPC # 767706055863
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19506OB-OB
Zoro #
G804169863
UPC #
767706055863
Country of Origin
China

Description

Features
  • Type - Eyeball Trim
  • 4 in. opening
  • Uses one 50 watt R20 or PAR20
  • Housing and bulb(s) not included
  • Adjustable up to 30 degrees
  • Finish - Oil-rubbed bronze
  • Size - 4 in.
  • Dimension - 5 x 5 x 2.75 in.
  • Item Weight - 0.54 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.