Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nicor Lighting Nicor Lighting DBNK Designer Button; Nickel DBNK

Nicor Lighting DBNK Designer Button; Nickel (Discontinued)

  • Mfr # DBNK
  • Zoro # G303932937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBNK
Zoro #
G303932937
UPC #
767706078244
Country of Origin
China

Description

Features
  • Adds a touch of style to your home entrance
  • Durable die cast aluminum material
  • Compatible with Nicor Lighting's Prime Chime model #18888
  • Finish - Nickel
  • Dimension - 4 x 1 x 1 in.
  • Item Weight - 0.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.