This item is Discontinued.

Nicor Lighting Nicor Lighting DLF-10-120-2K-SQ-OB 5.13 in. Sure Fit Square Ultra Slim Surface Mount LED Downlight; Oil Rubbed Bronze - 2700K DLF-10-120-2K-SQ-OB

This item is Discontinued.

Nicor Lighting

Nicor Lighting DLF-10-120-2K-SQ-OB 5.13 in. Sure Fit Square Ultra Slim Surface Mount LED Downlight; Oil Rubbed Bronze - 2700K (Discontinued)

Mfr # DLF-10-120-2K-SQ-OB
Zoro # G504042602
UPC # 767706112870
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DLF-10-120-2K-SQ-OB
Zoro #
G504042602
UPC #
767706112870
Country of Origin
China

Description

The new innovative SureFit Ultra Slim Surface Mount LED Downlight features a designed, integrated driver for quick and easy installation into any standard 4/0 J-Box with minimum 20 cubic inch volume. Simply mount the fixture directly to the J-Box using the two screws provided. The SureFit LED Downlight features a slim profile that sits almost flush to the ceiling to enhance the visual aesthetic of any living space. A polystyrene diffuser maximizes lumen output while creating uniform light distribution that reduces glare. It’s easy to add light almost effortlessly in any residential and commercial spaces including living rooms, bedrooms, home theaters, corridors, office, retail and more.

Features
  • Sure Fit Ultra Slim Surface Mount LED Downlight
  • Polystyrene diffuser creates uniform light distribution that reduces glare while maximizing lumen output
  • Spun aluminum housing routes heat away from electrical components
  • Dimmable to less than 10% with standard TRIAC dimmers
  • The low profile, high efficiency driver eliminates need for large interior mounting space
  • Utilizes high performance LEDs with at least 90 CRI and an R9 value greater than 50
  • Removable trim allows for easy mounting while providing a seamless trim finish
  • Operates on standard 120-Volt household voltage
  • Meets FCC standards for conducted and radiated emissions
  • Energy Star Rated, Title 24 Compliant, CEC Compliant, and Wet Location Rated
Specifications
  • Color: Oil Rubbed Bronze
  • Size: 5.13"
  • Finish: Powder Coat
  • Primary Piece Material: Die Cast Aluminum
  • Secondary Piece Material: Polystyrene
  • Usage: Residential & Commercial
  • Certification: UL/CUL
  • Energy Star: Yes
  • Voltage: 120V
  • Wattage: 9.66W
  • Lumens Actual: 613
  • Wattage Equivalent: 65W
  • Dimmable: Yes
  • Light Source: LED
  • Color Temperature: 2700K
  • CRI: 92
  • Bulbs Included: Yes
  • Shape: Square
  • Recommended Bulb Type: LED
  • Adapter & Bulb Base: Hardwire
  • Warranty: 5 Year

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.