Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nicor Lighting Nicor Lighting DLF201204KWH SureFit DLFv2-Ultra Slim Surface Mount LED Downlight; White DLF201204KWH

Nicor Lighting DLF201204KWH SureFit DLFv2-Ultra Slim Surface Mount LED Downlight; White (Discontinued)

  • Mfr # DLF201204KWH
  • Zoro # G004008092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLF201204KWH
Zoro #
G004008092
UPC #
767706148541
Country of Origin
China

Description

The newest version of the SureFit Ultra Slim Surface Mount LED Downlight features an even smaller custom-designed driver for quick and easy installation into more junction boxes. The DLF will fit most standard 4/O, 4" non-metallic new construction or remodel J-Boxes. Simply mount the fixture directly to the J-Box using the keyhole mounting slots and two screws. Detachable round steel trims and square die-cast aluminum trims offer a seamless finish in both round and square apertures to enhance any living-space aesthetic. The NICOR SureFit is the perfect solution for residential and light commercial spaces including living rooms, bedrooms, home theaters, corridors, office, retail, and more.

Features
  • Input voltage of 120VAC, 60Hz
  • Dimmable to less than 5% with compatible leading edge (TRIAC) and trailing edge (ELV) dimmers
  • Binned within 4-step MacAdams with duv 0.003
  • Utilizes high performing LEDs with 90+ CRI and an R9 > 50
Specifications
  • Color: White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.