NICOR Lighting DLG2-10-120-2K-WH 2 in. LED Gimbal Downlight in White - 2700K

  • Mfr # DLG2-10-120-2K-WH

  • Zoro # G504042732


product price:  $56.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLG2-10-120-2K-WH
Zoro #
G504042732
UPC #
767706099102
Country of Origin
China

Description

NICORs D-Series luminaries offer a comprehensive family of LED downlight fixtures that complement one another no matter your design space needs. The new 2" family packs a punch with its small, elegant design along with its high lumen output. Not only does this family work perfect for accent and task lighting, but the lighting output allows you to bring general ambient lighting into a space with a very small, architectural exposure. From LED color rendering and trim finishes to fixture performance, this series is a perfect choice for commercial, retail, institutional, and residential applications.

Features
  • For IC-Rated, Airtight New Construction application
Specifications
  • Color: White
  • Finish: Powder Coat
  • Primary Piece: Body/Trim
  • Material: Cast Aluminum
  • Collection: D-Series
  • Voltage: 120V
  • Wattage: 8.57
  • Actual Lumen: 699.8
  • Wattage Equivalent: 60W
  • Dimming: Yes
  • Light Source: LED
  • Color Temperature: 3000K
  • Dimension: 3.25" H x 1.75" W x 3.25" L
  • Weight: 0.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.