Nicor Lighting DLG4-10-120-3K-WH D-Series 4" 3000K Dimming LED Adjustable Gimbal Downlight Kit White

  • Mfr # DLG4-10-120-3K-WH

  • Zoro # G804042609


product price:  $74.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLG4-10-120-3K-WH
Zoro #
G804042609
UPC #
767706087390
Country of Origin
China

Description

The new NICOR DLG4 is the perfect 4 in. gimbal LED downlight for directional accent lighting. The DLG4 produces 612 Lumens while drawing only 9 Watts of energy, which is spectacular in terms of Lumens per Watt. Its easy to use twist-and-turn design allows for fine adjustment of the gimbal position. The 360 degrees of rotation and 35 degrees of adjustable tilt in both directions makes the DLG4 suitable for sloped ceilings and wall wash. The sleek design enhances any interior space to brighten up those hard to light areas, or accenting that perfect piece of art with its adjustable directional lighting.

Features
  • Finish - White
  • Durable stamped steel construction with die cast aluminum heat sink
  • Polycarbonate diffuser and reflector cone create a uniform light distribution that reduces glare
  • Greater than 90 CRI and an R9 greater than 50
  • Dimmable to 10% with most standard dimmers
  • Thermally protected, high efficiency driver standard
  • Operating temperature rating of 0°F to 120°F (-18°C - 49°C)
  • LM-79, LM-80 testing performed in accordance with IESNA standards
  • Quick and easy installation with a screw-in Edison base
  • Width - 5.00 in.
Specification
  • Input Voltage - 120 V
  • LPW - 79
  • CCT - 3,046 K
  • CRI - 91

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.