Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nicor Lighting Nicor Lighting DLR565SYS083KWH Indoor Downlight LED Fixture; White DLR565SYS083KWH

Nicor Lighting DLR565SYS083KWH Indoor Downlight LED Fixture; White (Discontinued)

  • Mfr # DLR565SYS083KWH
  • Zoro # G604154069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLR565SYS083KWH
Zoro #
G604154069
UPC #
767706153712
Country of Origin
China

Description

The DLRv5 SYSTEM is ideal for new construction using the patented new construction frame kit and retrofits into most 4", 5" and 6" housings. Improved to meet the newest certification standards, over 70 LPW, 90+ CRI, and R9 greater than 60. The DLRv5 system of the downlight combined with the frame provides the lowest overall system cost for energy efficient, high-quality lighting.

Specifications
  • Color: White
  • Color Temperature: 3000K
  • Dimming: Triac
  • Length: 10.5 in.
  • Width: 3.2 in.
  • Operating Temperature: 0°F to 120°F
  • Wattage: 12 watts
  • Input Voltage: 120V
  • Lumens: 900

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.