This item is Discontinued.

Nicor Lighting NICOR Lighting NUC-4-12-DM-L-WH Linkable 12 in. Slim Dimmable White LED Under Cabinet Light Fixture NUC-4-12-DM-L-WH

NICOR Lighting NUC-4-12-DM-L-WH Linkable 12 in. Slim Dimmable White LED Under Cabinet Light Fixture (Discontinued)

  • Mfr # NUC-4-12-DM-L-WH
  • Zoro # G203796738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUC-4-12-DM-L-WH
Zoro #
G203796738
UPC #
767706102185
Country of Origin
China

Description

Under cabinet lighting is an attractive upgrade that can quickly increase the value and functionality of your work space. NICOR's LED Under Cabinet series allows you to link multiple fixtures together with one power source. Whether in a kitchen, under a shelf or in a defined work space, these low profile fixtures are perfect for task or accent light levels. The NUC-4 presents a clean, professional look allowing you to use an existing wall switch or dimmer to easily control your lights. These linear fixtures are Energy Star rated, CEC compliant, Title 24 compliant. Offering uniform illumination, warm color and low operating temperatures, this under cabinet light can be used in residential, retail, and commercial applications.

Features
  • Linkable ports on each ends allows for easier and more flexible installation solutions
  • Linkable connection ports allows connections to multiple under cabinet fixtures
  • Extruded aluminum housing for durability and ample heatsinking
  • Dimmable with TRIAC dimmers
  • The Specially designed glass diffuser prevents pixelation, hot spots, glare, and harmful UV
  • The low 1-inch thin profile aluminum housing is easy to conceal the fixture from line of sight
Specifications
  • Color: Black
  • Primary Piece Material: Aluminum
  • Secondary Piece Material: Specialized Glass Lens/Diffuser
  • Voltage: 120V AC
  • Wattage: 8.79W
  • Lumen Actual: 592
  • Color Temperature: 2700K
  • CRI: 92
  • Dimension: 3.5" H x 1" W x 21.5" L
  • Weight: 2.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.