This item is Discontinued.

Nicor Lighting Nicor Lighting NUC-4-JBOX-WH 4 in. Junction Box for NUC-4 Linkable Under Cabinet Light; White NUC-4-JBOX-WH

Nicor Lighting NUC-4-JBOX-WH 4 in. Junction Box for NUC-4 Linkable Under Cabinet Light; White (Discontinued)

  • Mfr # NUC-4-JBOX-WH
  • Zoro # G803877134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUC-4-JBOX-WH
Zoro #
G803877134
UPC #
767706103854
Country of Origin
China

Description

The Linkable LED Under-Cabinet Lights from NICOR allows for easy installation and linking fixtures together seamlessly with an array. With accessories such as Outlet Plugs, Linkable Cables, Splice Wires, and Junction Boxes, you can finally fully customize your undercabinet lighting set-up the way you want to. Whether you want to hardwire, or find the nearest outlet to plug in, we got you covered. You can link undercabinet fixtures end-to-end, or link them up to 6 feet apart. Choose from over 15 different links and connectors to customize your lighting the way that makes sense to you.

Features
  • For use with the NUC-4 Linkable Series Under-Cabinet Lights only
  • Secure snap in connectors ensures a reliable connection for stable performance
  • Under-Cabinet Light Fixture not included
  • Perfect for consolidating and concealing loose wires and splice connections
  • Designed for Hardwiring into the J-Box and Linking out to the Under-Cabinet Light Fixture
Specifications
  • Color: White
  • Size: 4"
  • Finish: Standard
  • Usage: Commercial & Residential
  • Warranty: 1 Year
  • Dimension: 1.75" W x 4" L x 0.5" D
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.