Zoro Homepage

Nicor Lighting SK24 2 x 4 ft. Surface Mount Frame Kit for LED Troffer; White

  • Mfr # SK24

  • Zoro # G004042447


product price: $228.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK24
Zoro #
G004042447
UPC #
767706092202
Country of Origin
China

Description

LED Troffers to be surface mounted to any ceiling or wall. The SK24 works perfectly with NICOR's T3C, T4C, T3A, and T4A LED Troffers. It's also compatible with Troffers measuring between 23.625"- 24" in width, 47.625"- 48" in length, and up to 4.75" in height. The framed enclosure securely houses the Troffer to create a uniform and seamless look without the need to use ceiling grids. The Surface Mount Kits feature safety support cables and easy access to the rear of the troffer to make installation a breeze.

Features
  • Surface Mount Frame Kit for LED Troffer
  • Fits Troffers measuring up to 4.75" in height
  • Aircraft-grade suspension cables for added security and support
  • Securely surface-mounts to virtually any surface
  • Constructed from durable 20-guage steel with white semi-gloss finish
  • Grid-ceiling not required
Specifications
  • Color: White
  • Size: 2' x 4'
  • Finish: Glossy
  • Primary Piece Material: Steel
  • Usage: Commercial
  • Warranty: 1 Year
  • Dimension: 25" W x 48.88" L x 5.13" D
  • Weight: 22.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.