Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nicor NICOR 17204 120 Volt Medium Base Socket String Adapter 17204

NICOR 17204 120 Volt Medium Base Socket String Adapter (Discontinued)

  • Mfr # 17204
  • Zoro # G204076204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17204
Zoro #
G204076204
UPC #
767706005691
Country of Origin
China

Description

NICOR was formed in order to fulfill a need for ceiling fans within the Lighting Showroom niche of the lighting market. Working closely with designers and product specialists, we were the first company to introduce the "Uni-Pack" concept of having the fan, blades, and light kit. NICOR continues to expand and was quick to embrace sustainable energy solutions and efficient products. We offer many LED and fluorescent lights that are more energy efficient

This medium based socket string adapter allows you to extend the length out of an existing socket for an extra 8.5 inches. For use in a variety of applications. 120V

Specifications
  • Dimension: 10.5" L x 2.5" W x 2.5" H
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.