This item is Discontinued.

Nicor NICOR DLQ5-MA-FIXT-2K-WH 5 in. Multi-Adjustable Square LED Fixture with Housing in 2700K DLQ5-MA-FIXT-2K-WH

This item is Discontinued.

Nicor

NICOR DLQ5-MA-FIXT-2K-WH 5 in. Multi-Adjustable Square LED Fixture with Housing in 2700K (Discontinued)

Mfr # DLQ5-MA-FIXT-2K-WH
Zoro # G904008444
UPC # 767706103281
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DLQ5-MA-FIXT-2K-WH
Zoro #
G904008444
UPC #
767706103281
Country of Origin
China

Description

The DLQ5 Square Series is a modern architectural solution for lighting commercial, retail, and institutional spaces in the new construction market where high efficiency, low energy lighting is desired. Utilizing high efficiency LED technology to balance color for natural white light and offering greater than 90 CRI, the high efficacy and exceptional color rendering make this luminaire an ideal choice for corridors, conference rooms, lobbies, and large offices. Constructed with a durable galvanized steel frame and adjustable hanger bars, the DLQ5 Series fits securely and installs easily into most any space.

Specifications
  • Dimension: 7" L x 7" W x 3.3" H
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.