Zoro Homepage

ADJUSTABLE TENSION GRIP, M6 THREAD

  • Mfr # FG-M6ATC10U

  • Zoro # G414825487


product price: $61.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-M6ATC10U
Zoro #
G414825487
UPC #
-
Country of Origin
China

Description

NIDEC's tension force attachment possesses simple adjustment handle to enable quick, secure clamping onto test specimens. The fine point clamping surface allows ideal testing of various spooled items such as threads, cables, wires, etc. These tension grip attachments come with M6 female connection and are built to withstand tension forces up to 110 lb 50 kg.


  • •Adjustment handle allows quick opening and closing of the contact point to enable simple set up for repetitive testing.
  • •Tension grip has a M6 female connection, enabling connection with any M6 compatible device.
  • •Maximum Opening of 0.4" (10 mm)
  • • 110 lb. (50 KG) MAX CAPACITY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.