Zoro Homepage

Digital Torque Gauge 0-5 N-m range

  • Mfr # FG-7000TA-2

  • Zoro # G714825477


product price: $1,540.99
/ea
Free Shipping & Returns

Key Features

Data Logging
1000 values
Power
Universal
Operation
4 modes
Capacity
5 N-m
Battery
NiMH rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-7000TA-2
Zoro #
G714825477
UPC #
-
Country of Origin
China

Details

Data Logging
1000 values
Power
Universal
Operation
4 modes
Capacity
5 N-m
Battery
NiMH rechargeable
Standards
CE, RoHS
Outputs
USB, RS-232, NPN

Description

The FG-7000TA Series digital torque gauges provide testing flexibility with their external torque sensor input. Torque sensors with the adjustable clamp adapter are immediately recognized when connected to the display base. Units are available for your specific testing needs in 1 N-m 9 in-lb 5 N-m 44 in-lb 10 N-m 88 in-lb capacities. The adjustable clamping mechanism enables flexible test size operation from approximately 0.56 to 2'' 14 to 50 mm diameters. Four selectable modes of operation include: Track for live readings, Peak which records a reading after a programmed decrease, Auto Peak, which resets after a period of time, and Auto First Peak which resets the first peak after a period of time. Preset operation with programmable torlerance thresholds for a quick pass/fall test is available in all modes.The display has two selectable operations, numerical view with directional bar graph or graphical view with directional bar graph. In graphical view when alarm tolerances are set, the process is plotted in relation to the upper and lower limit graph lines. Combined with the go/no go icons, a simple pass/fail determination is recognized. These hightech instruments can data log a reading at the push of a button for simple data acquisition or be set to continuous data storage. Data can be viewed on the screen, sent to the optional printer, or loaded to be analyzed and graphed on the free software program. The 1,000 point memory with definable groups allows for multiple tests to be recorded and easily separated upon loading. In addition, the comparator output can be set up for integration of the instrument into a quality system for repetitive testing such as on a production line. The large back-lit, 180 Deg auto-reversible display, CW/CCW directional bar graph, combined with the dual labeled key pad allows for usage of the gauge in various positions while still being able to easily view and operate. These various features make the FG-7000T the ideal torque instrument for various applications such as closing or opening analysis of containers, valves and door hardware, failure or destructive torque testing, or almost any torque testing requirement involving incoming quality inspection, finished goods testing to R&D.


  • •Adjustable clamping mechanism enables flexible testing from approximately 0.56 to 2” (14 to 50 mm) diameters.
  • •Display operates in numerical or graph modes, both include a directional bar graph.
  • •Four Modes of Operation: Peak, First Peak Preset or Track Mode.
  • •Memory with group categorization to easily separate your tests for review and later download.
  • • Free software for viewing, graphing and analyzing data on PC.
  • •Large, Backlit, Auto-Reversible display with various icons of test status aids user during testing.
  • •Graph mode combined with set point tolerances provides instant recognition of process relation to upper and lower limits.
  • •Programmable High/Low tolerances combined with comparator NPN/PNP output allow usage in quality control production lines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.