Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT CHUCK GRIP; 0.16 4 MM MAX OPENING

  • Mfr # FG-M6FLCH16U

  • Zoro # G114825480


product price: $84.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-M6FLCH16U
Zoro #
G114825480
UPC #
-
Country of Origin
China

Description

NIDEC's Flat Chuck force grip possesses simple adjustment tightening-wheel to enable quick, secure clamping onto test specimens for tension testing. The large clamping surface with serration teeth allows ideal testing of various materials whether metal, thread, cable, fabric, plastic etc. These tension chuck grip attachments come with M6 female connection and are built to withstand tension forces up to 110 lb 50 kg.


  • •Adjustment tightening-wheel allows quick opening and closing of the grip area to enable simple set up for repetitive testing.
  • •Chuck grip has a M6 female connection, enabling connection with any M6 compatible device.
  • •16 x 9 mm serrated grip surface area for 4 mm max thickness test specimens
  • • 110 lb. (50 KG) MAX CAPACITY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.