Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HAND WHEEL-OPERATED VERTICAL FORCE TEST STAND

  • Mfr # FGS-200W

  • Zoro # G214825489


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Includes
Flat Chuck Grip, M6 x M6 male 45 mm threaded base connector, gauge and bracket mounting screws and bolts
Length
13.9 in
Width
10.2 in
Capacity
220 lb
Depth
19.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGS-200W
Zoro #
G214825489
UPC #
-
Country of Origin
China

Dimensions

Length
13.9 in
Width
10.2 in
Depth
19.3 in

Details

Includes
Flat Chuck Grip, M6 x M6 male 45 mm threaded base connector, gauge and bracket mounting screws and bolts
Capacity
220 lb
Features
Slot within table base contains two sliding M6 threaded connectors combined with adjustable table aids in testing set-up
Style
Manual Wheel Operation

Description

The FGS-200W Hand-Wheel Operated Vertical Test Stand includes a robust housing with large, adjustable stand base. The FGS-200W is designed for use with a mechanical or digital force gauge. When combined with appropriate grip or attachments, this test stand can accomplish a variety of push/pull compression and tension as well as strength and destruction testing. Its side hand wheel loading is driven by an accurate screw displacement which achieves readily consistent, stable motion on that produces repeatable force tests. The FGS-200W possesses a slotted groove in the table base that contains two movable M6 threaded connectors which allows quick attachment grip installation. Also, the table base is easily adjustable with its four-way movement, providing for a simplified installation by reducing time to align the test grips with the mounted gauge adapter.


  • •Slot within table base contains two sliding M6 threaded connectors combined with adjustable table aids in testing set-up
  • •Fine movement from the side wheel aids in precision testing
  • •Auto-Peak
  • •Compact footprint & lightweight enables usage in most locations
  • •Digital Scale kit available for high resolution movement recording

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.