Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEVER OPERATED HORIZONTAL TEST STAND

  • Mfr # FGS-X100L

  • Zoro # G714825484


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Length
10.2 in
Capacity
112 lb
Depth
6.3 in
Width
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGS-X100L
Zoro #
G714825484
UPC #
-
Country of Origin
China

Dimensions

Length
10.2 in
Depth
6.3 in
Width
17.7 in

Details

Capacity
112 lb

Description

The FGS-X100L Lever Operated Test Stand with compact, robust housing and consistent motion enables repeatable tension testing. The FGS-X100L is designed specifically for wire connection terminal force pull tests. When combined with a digitalor mechanical force gauge, the testing of various wire harnesses and connection terminals for the electrical quality inspection is easily achieved. These units may be used to test various styles of wire, cable, cord, film, thread, rubber, tape, fabric, twine, paper and various other materials to their maximum tension failure threshold.


  • •Rubber feet for stable table top installation. Remove feet to enable mounting frame into table surface.
  • •Includes integral quick open/close force grip with large serrated surface area eliminating slippage during testing.
  • •2” (52 mm) travel and 112 lb (50 kg) maximum capacity.
  • •Mounting plate provides capability to use either mechanical or digital force gauges.
  • •Available FG-WTG-X100L (sold separately) wire terminal turret enables testing of various size wire terminal connectors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.