Zoro Homepage

WIRE TERMINAL PULL TESTER

  • Mfr # WTPT-1000

  • Zoro # G714816253


product price: $1,649.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, RoHS
Overall Length
5.4 in
Includes
USB cable, charger adapter, cal. Cert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTPT-1000
Zoro #
G714816253
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.4 in

Details

Item
Wire Terminal
Standards
CE, RoHS
Includes
USB cable, charger adapter, cal. Cert

Description

The WTPT-1000 Electrical Terminal Wire Tester is a compact, robust, highly accurate test instrument for testing wire terminal test strength. With its all-metal construction and easy clamp cam-loading mechanism, the WTPT enables quick, repetitive, long-term usage on production assembly lines. The +/-0.2% F.S. accuracy combined with 0.01 lb/kg precise resolution produces superb performance for quality control and lab testing. Terminal wheel enables quick selection between 10 different diameter size wires from 0.03 to 0.25'' 0.8-6.35 mm. The WTPT provides long operation life and power flexibility with the ability to work from the internal rechargeable battery or included AC adapter. The analog bar graph on the backlit, LCD aids users by providing the resultant force's current position compared to the full-scale range.The WTPT has four operations modes: Track, Peak, First Peak, Auto-Peak: Track for live readings, Peak which records the highest level over a test, First Peak which records a reading after a programmed decrease, Auto Peak which resets after a programmed period of time. Additional tolerance function, available in all modes, with programmable thresholds and pass/fail icons produces live test feedback allowing instant determination of the results.Every tester comes standard with USB and RS-232 outputs. The WTPT's software enables the uploading of data and the additional statistical analysis with its auto-calculation of the selected values. These excellent features make the WTPT-1000 Electrical Terminal Wire Testers a versatile addition to the production, R D and quality control departments.


  • •Easy clamp, cam-loading mechanism with lever movement enables quick loading and unloading of the wire sample
  • •Rotating terminal wheel enables quick selection between 10 different diameter size wires from 0.03 to 0.25” (0.8-6.35 mm)
  • •Test flexibility with four operations modes: Track, Peak, First Peak,
  • •NPN, USB and RS-232 outputs for enhanced communication operations
  • •1000 data point memory storage that can be downloaded to the free software program
  • •+/-0.2% F.S. accuracy combined with 0.01 lb/kg precise resolution enables superior performance testing
  • •Large, backlit LCD includes an analog bar graph as well as various icon indicators such as mode, units, time and if reading is within tolerance if that setting is active

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.