Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Signal Light 1/2" Amber 250V

  • Mfr # 4222

  • Zoro # G102290870


product price: $9.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4222
Zoro #
G102290870
UPC #
-
Country of Origin
United States

Description

Signal Light, 250V [ Fits Hole 1/2" ] [10" Leads ] ;[Color Amber] [ Type Hat Flat ][ Bezel Chrome] ;[ Fastener Lock Tabs] ,Flat On Side;C. Creaters Pop Corn Machine;Cecilware Fryer El, Elt;Cleveland Skillet Sel-T, Sem-T, Sgl-T, Sgm-T;Ember-Glo Steamer Series: Fs.;Keating Griddle;Market Forge Steamer;Nieco Broiler Series: 100, 200, 300, 500, 600, 800, 900.;Seco Warmer Secotainer/Thermotainer Units;Wells Broiler B40, B44, B50, B446, B506.;Waffle Baker L11, L12, L22, Ld, Ls, Wb1, Wb2.;Warmer H006 (Mc), Hd10, Hd106, Hw10, Hw106D, Smp, Ss-8,;Ss-10, Ss-206, Sw10, Tmp, Tmp3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.