
Switch , 3 Position, 2 Pole
Mfr # 18167
Zoro # G602247572
product price: $501.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18167
Zoro #
G602247572
UPC #
-
Country of Origin
Germany
Description
Color: Black ;Material: Plastic ;Length: 2 1/2" | 64 Mm ;Width: 2 1/2" | 64 Mm ;Voltage: 600 V Ac ;Amp: 35 ;Includes: Mounting Hardware ;Type: 3 Postition, 2 Pole ;Depth: 3 5/8" | 92 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.