Terminal Ring 12-10Ga#10 High Temp Ht5
- Mfr # 5861
- Zoro # G521816842
product price:Â
$
2.45
/ea
Sold in multiples of 4 for
$9.80
Key Features
Maximum Wire Size
10 AWG
Terminal Shape
Standard Ring Tongue
Minimum Wire Size
12 AWG
Stud Size
#10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5861
- Zoro #
- G521816842
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Wire Terminal
- Terminal Shape
- Standard Ring Tongue
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
- Stud Size
- #10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.