This item is Discontinued.

Nien Nien 249157 Homepointe Cordless PVC Room Darkening Mini Blind; White - 1 x 34 x 72 in. 249157

This item is Discontinued.

Nien

Nien 249157 Homepointe Cordless PVC Room Darkening Mini Blind; White - 1 x 34 x 72 in. (Discontinued)

Mfr # 249157
Zoro # G803797340
UPC # 52088096284
Country of Origin China
Category Blinds
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
249157
Zoro #
G803797340
UPC #
52088096284
Country of Origin
China

Description

Features
  • Durable mini blinds provide optimal privacy & light control
  • Wipe clean with a damp cloth for easy cleaning
  • Easy to install with installation hardware & instructions included
  • They can be mounted+d41 inside or outside the window frame to eliminate shadows & silhouettes
  • Wipe with damp cloth & mild detergent
  • 1" Slats 85.46% PVC
  • PVC bottom rail holds blinds in place
  • Tilt wand & valance
Specifications
  • Color: White
  • Style: Room Darkening
  • Dimension: 1" x 34" x 72"
  • Weight: 28.79 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.