This item is Discontinued.

Nien Nien 249160 Homepointe Cordless PVC Light Filtering Mini Blind; White - 1 x 36 x 64 in. 249160

Nien 249160 Homepointe Cordless PVC Light Filtering Mini Blind; White - 1 x 36 x 64 in. (Discontinued)

  • Mfr # 249160
  • Zoro # G303797277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
249160
Zoro #
G303797277
UPC #
052088096314
Country of Origin
China

Description

Features
  • Durable lightweight blinds
  • Easily adjustable to let in as much light as needed
  • Wipe clean with a damp cloth for easy cleaning
  • Easy to install with installation hardware & instructions included
  • Inside or outside mount
  • Wipe with damp cloth & mild detergent
  • 1" Slats 82.75% PVC
  • PVC bottom rail holds blinds in place
  • Tilt wand & valance
Specifications
  • Color: White
  • Style: Light Filtering
  • Dimension: 1" x 36" x 64"
  • Weight: 27.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.