Shop NIFTY PRODUCTS
See all product information
Create Account
HvyDty, Carton Sealing Tape, 3"x55yd, PK24
Mfr # T3753CL
Zoro # G3181521
product price:Â $163.99
/pk 24, $6.83/ea
Free Shipping & Returns
Key Features
Features
Resistance To Aging, Weathering, U.V. Light And Yellowing
Width
3 in
Material
BOPP Film, Polypropylene
Length
55 yd
Tape Shape
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T3753CL
- Zoro #
- G3181521
- UPC #
- 090149375305
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Length
- 55 yd
- Tape Thickness
- 3.2 mil
Details
- Item
- Packing Tape
- Features
- Resistance To Aging, Weathering, U.V. Light And Yellowing
- Material
- BOPP Film, Polypropylene
- Tape Shape
- Continuous Roll
- Tape Tensile Strength
- Not Rated
- Tape Color
- Clear
- Tape Adhesive
- Acrylic
- Tape Backing Material
- BOPP Film
- Message
- No Message
- Tape Paper Weight
- Not Rated
Description
Acrylic Packing Tape, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.