Zoro Homepage

Pkg List Envelope, Clr, 4.5"x5.5", PK1000

  • Mfr # PPE6BL

  • Zoro # G3181698


product price: $37.79
/pk 1000, $0.04/ea

Key Features

Color
Clear
Overall Height
5 1/2 in
Overall Width
4 1/2 in
Document Loading
Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPE6BL
Zoro #
G3181698
UPC #
090149100068
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Width
4 1/2 in

Details

Item
Job Envelope
Color
Clear
Document Loading
Back

Description

Job Envelope, Color Clear, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.