Shop NIFTY PRODUCTS
See all product information
Create Account
S1100T Strap Tensioner, Plastic, Green/Yellow
- Mfr # S1100T
- Zoro # G904376499
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Min. Strapping Width
3/8 in
Max. Strapping Width
3/4 in
Tool Strength
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1100T
- Zoro #
- G904376499
- UPC #
- 90149011012
- Country of Origin
- Taiwan, Province of China
- Tool Strength
- Heavy Duty
- Item
- Strapping Tensioner
Dimensions
- Min. Strapping Width
- 3/8 in
- Max. Strapping Width
- 3/4 in
Description
Heavy-duty tensioner with oilless bearings in handle and base. Use on PP and PET strapping from 3/8 to 3/4 in. Strong base with modified gripper that will not get stuck during operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.