Tape Dispenser, Multi-roll, Tabletop, 2", 2" Max. Tape Width. metal, Green

  • Mfr # D52HD

  • Zoro # G3181637


product price: $66.29
/ea

Key Features

Max. Tape Width
2"
Color
Green
Material
metal
Features
Heavy-Duty; Ideal For Film, Paper Or Filament Tapes; Weighted Dispenser That Can Be Mounted; Pull And Tear Tape Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D52HD
Zoro #
G3181637
UPC #
090149520019
Country of Origin
Taiwan, Province of China

Dimensions

Max. Tape Width
2"

Details

Item
Tape Dispenser,Multi-roll,Tabletop,2"
Color
Green
Material
metal
Features
Heavy-Duty; Ideal For Film, Paper Or Filament Tapes; Weighted Dispenser That Can Be Mounted; Pull And Tear Tape Dispenser

Description

Tape Dispenser,Multi-roll,Tabletop,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.