Ultra Clear Tape, 3/4"x72 yd, PK48

  • Mfr # T601-3/4

  • Zoro # G3182133


product price: $105.99
/pk 48, $2.21/ea
Free Shipping & Returns

Key Features

Features
Backing Biaxially-Oriented Clear Polypropylene Film; Will Not Yellow, Discolor, Dry-Out and Has Excellent Dimensional Stability; Resists Aging, Moisture, Weathering, Acids, Sunlight, Chemicals, Oils and Alkalis.; Invisible in Photocopying, Blueprinting, And Microfilming
Color
Clear
Tensile Strength
Not Specified
Width
3/4"
Shape
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T601-3/4
Zoro #
G3182133
UPC #
090149601343
Country of Origin
China

Dimensions

Width
3/4"
Length
72 yd.
Thickness
2 mil

Details

Item
Ultra Clear Tape,3/4"x72 yd,PK48
Features
Backing Biaxially-Oriented Clear Polypropylene Film; Will Not Yellow, Discolor, Dry-Out and Has Excellent Dimensional Stability; Resists Aging, Moisture, Weathering, Acids, Sunlight, Chemicals, Oils and Alkalis.; Invisible in Photocopying, Blueprinting, And Microfilming
Color
Clear
Tensile Strength
Not Specified
Shape
Continuous Roll
Material
Water Based Acrylic Synthetic Blend (Adhesive), Biaxially-Oriented Polypropylene Film (Backing)
Performance Temp.
14 Degrees to 104 Degrees F

Description

Ultra Clear Tape,3/4 In.x72 yd,PK48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.