Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southwire Remote Area Lighting System, LED, 14,000Lm 511000LITH

Remote Area Lighting System, LED, 14,000Lm (Discontinued)

  • Mfr # 511000LITH
  • Zoro # G6143505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511000LITH
Zoro #
G6143505
UPC #
-
Country of Origin
China

Dimensions

Width
16"
Height
78"
Max. Extension Height
52 in
Cord Length - Job Site Lighting
8 ft
Depth
8"
Cord Length
8 ft.
Job Site Lighting Max. Height
52"
Power Cord Length
8 ft
Battery Size
14.8V
Adjustable Height
Yes
Maximum Height Adjustment
52 in

Details

Lumens
14000/6000/3500/1000
Voltage
120 V AC
Lamp Life
50,000 hr
Lighting Technology
LED
Number of Lamp Heads
1
Safety Rated
Not Safety Rated
Type - Job Site Lighting
Floor Stand
Run Time - Job Site Lights
1.5/3/7/36 hr
Rechargeable
Yes
Power Source - Job Site Lighting
Dual (AC/DC)
Gauge/Conductor
18/2
Battery Chemistry
Lithium Ion
Color
Black
Item
Remote Area Lighting System
Battery Type
Lithium-ion
Charge Time
6 hr
Lamp Type
LED
Light Distribution - Job Site Lighting
Flood
Charging Time
7 hr
Lamp Watts
120 W
Run Time
1.5/3/7/36 hr.
Item - Job Site Lighting
Remote Area Lighting System
Operating Temp. Range
-20 Degrees to 140 Degrees F
IP Rating
IP65
Charger Input Voltage
120VAC
Rated Life
50,000 hr
Light Distribution
Flood
Cord Type
SPT-1
Includes
Battery, Case, Pole
Maximum Operating Temperature
140 Degrees F
Lens Material
Plastic
Power Source
Battery and Corded
For Location
Indoor, Outdoor
Operating Voltage
120V AC
Maximum Brightness
14,000 lm
Includes Bulb
Yes
Run Time Levels
2 hr, 4 hr, 8 hr, 16 hr
Maximum Run Time
16 hr
Mount Type
Floor Stand
Includes Batteries
Yes
Wattage
120 W
Brightness Levels
2,000 lm, 4,000 lm, 8,000 lm, 16,000 lm
Color Temperature
5000K
Hazardous Location Specification
Not Rated
Cord Wire Gauge
18 AWG
Number of Brightness Levels
4
Head Color
Black
Minimum Operating Temperature
-20 Degrees F
Frame Color
Black
Resistance Properties
Weather Resistant
Series
NIGHT SEARCHER
Job Light Type
Floor Stand Light
Number of Cord Wires
2

Description

Remote Area Lighting System, Power Source Battery and Corded, Battery Chemistry Lithium Ion, Maximum Run Time 16 hr, Maximum Brightness 14,000 lm, Number of Brightness Levels 4, Power Cord Length 8 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Black, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 52 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Adjustable Height Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.