Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black
Mfr # GLV2005XL
Zoro # G4927889
product price: $54.95
/pk 50, $1.10/eaKey Features
Color
Black
Material
Nitrile
Palm Thickness
4 mil
Powdered/Powder-Free
Powder-Free
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLV2005XL
Zoro #
G4927889
UPC #
848109034812
Country of Origin
United States
Dimensions
Size
XL
Palm Thickness
4 mil
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
ANSI/ISEA Abrasion Level
Not Rated
Glove Construction
Seamless Knit
Silicone-Free
No
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.