Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black LED Flashlight, Alkaline AA, 150/120lm

  • Mfr # NSP-1170

  • Zoro # G2384492


product price: $60.85
/ea
Sold in multiples of 4 for $243.40

Key Features

Number of Batteries
4
Body Color
Black
Rechargeable
No
Includes
Lanyard
Body Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-1170
Zoro #
G2384492
UPC #
017398801065
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Length
10.9"
Body Dia.
1-1/2"
Battery Size
AA
Manufacturer Warranty Length
1 yr Limited
Overall Length
10 7/8 in
Body Diameter
1 1/2 in

Details

Item
Dual Light Flashlight
Number of Batteries
4
Body Color
Black
Rechargeable
No
Includes
Lanyard
Body Material
Polymer
Flashlight Battery Type
Alkaline
Run Time on High Setting
10 hr.
Flashlight Body Material
Engineered Polymer
Lumens
150/120
Maximum Lumens Output
150
Lamp Type
Led
Switch Type
Push Button
Light Output Modes
High, Low, Medium
Weight with Batteries
8.2 oz
Drop Rating
2 m
Lighting Technology
LED
Run Time Levels
4 hr, 10 hr, 16 hr
Switch Location
Body
Brightness Levels
120 lm, 150 lm
Beam Focus
Fixed
Includes Batteries
Yes
Beam Color
Blue, Red
Run Time at Maximum Brightness
10 hr
Includes Secondary Light
Yes
IP Rating
IPX4
Resistance Properties
Chemical Resistant, Impact Resistant, Water Resistant
Mount Type
Clip
Maximum Run Time
16 hr
Includes Charger
No
Maximum Beam Distance
Not Rated
Maximum Brightness
150 lm
Beam Pattern
Spot
Special Operating Modes
Strobe
Series
NSP
Intrinsically Safe
No
Battery Chemistry
Alkaline
Application
General Use, Hazardous Location
Number of Light Output Modes
3
Power Source
Battery

Description

Dual Light Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Engineered Polymer, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance Not Rated, Maximum Brightness 150 lm, Run Time at Maximum Brightness 10 hr, Weight with Batteries 8.2 oz, Includes Charger No, Beam Color Blue, Red, Beam Focus Fixed, Includes Secondary Light Yes, Drop Rating 2 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.