Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Light Flashlight, Black, 150 lm

  • Mfr # NSP-1176

  • Zoro # G2384599


product price: $57.59
/ea
Sold in multiples of 4 for $230.36

Key Features

Number of Batteries
4
Body Color
Black
Rechargeable
No
Includes
Lanyard
Body Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-1176
Zoro #
G2384599
UPC #
017398801140
Country of Origin
China

Dimensions

Body Dia.
1-1/2"
Flashlight Battery Size
AA
Length
10.9"
Battery Size
AA
Overall Width
1 1/2 in
Manufacturer Warranty Length
1 yr
Overall Length
10 7/8 in

Details

Item
Dual Light Flashlight
Number of Batteries
4
Body Color
Black
Rechargeable
No
Includes
Lanyard
Body Material
Polymer
Lumens
150/120
Run Time on High Setting
10 hr.
Flashlight Battery Type
Alkaline
Maximum Lumens Output
150
Flashlight Body Material
Engineered Polymer
Lamp Type
Led
Weight with Batteries
8.2 oz
Switch Type
Push Button
Drop Rating
2 m
Standards
CE
Light Output Modes
High, Low, Medium
Lighting Technology
LED
Beam Color
Amber, White
Grip Style
Textured
Power Source
Battery
Series
NSP
Switch Location
Body
Handle Shape
Oval
IP Rating
IPX4
Run Time at Maximum Brightness
10 hr
Special Operating Modes
Strobe
Brightness Levels
120 lm, 150 lm
Beam Pattern
Spot
Mount Type
Clip
Battery Chemistry
Alkaline
Maximum Beam Distance
Not Rated
Environment
Hazardous Location
Maximum Brightness
150 lm
Resistance Properties
Chemical Resistant, Impact Resistant, Water Resistant
Includes Secondary Light
Yes
Application
General Use, Hazardous Location
Beam Focus
Fixed
Number of Light Output Modes
3
Maximum Run Time
16 hr
Includes Charger
No
Run Time Levels
4 hr, 10 hr, 16 hr
Includes Batteries
Yes
Intrinsically Safe
No

Description

Dual Light Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance Not Rated, Maximum Brightness 150 lm, Run Time at Maximum Brightness 10 hr, Weight with Batteries 8.2 oz, Includes Charger No, Beam Color Amber, White, Beam Focus Fixed, Includes Secondary Light Yes, Drop Rating 2 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.