Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black LED Industrial Handheld Flashlight, Alkaline AA, 240/120lm

  • Mfr # XPP-5422B

  • Zoro # G7823219


product price: $41.79
/ea

Key Features

Number of Batteries
3
Body Color
Black
Rechargeable
No
Body Material
Plastic
Run Time on High Setting
4.5 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPP-5422B
Zoro #
G7823219
UPC #
017398800945
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Body Dia.
1.5 in
Length
7.0 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA
Body Diameter
1 1/2 in
Overall Length
7 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Safety-Rated Flashlight
Number of Batteries
3
Body Color
Black
Rechargeable
No
Body Material
Plastic
Run Time on High Setting
4.5 hr
Maximum Lumens Output
240 lm
Battery Burn Time
4.5/17.5 hr
Lamp Life
50,000 hr
Safety Rating
Class I, Div. 1, Groups A, B, C, D
Peak Beam Intensity
7,250 cd
Flashlight Battery Type
Alkaline
Special Light Output Mode
No Special Light Output
Standards
ANSI, UL Listed
Flashlight Body Material
Engineered Polymer
Lumens
240/120
Safety Rated
Class I; Div. 1
Drop Rating
2 m
Batteries Included
No
Lens Material
Polycarbonate
Switch Type
Push Button
Flashlight Beam Type
Dual, Fixed, Flood
Light Output Modes
High
Beam Distance
170 m
Water Penetration Rating
IPX7
Lamp Type
Led
Weight with Batteries
6.9 oz
Lighting Technology
LED
Maximum Brightness
260 lm
Battery Chemistry
Alkaline
Beam Intensity Levels
7,250 cd
Run Time Levels
17.5 hr
Grip Style
Non-Slip
Grip Material
Polymer
Includes Charger
No
Includes Batteries
No
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
Beam Focus
Fixed
Includes Secondary Light
Yes
Maximum Run Time
17.5 hr
Beam Pattern
Spot
Power Source
Battery
Run Time at Maximum Brightness
4.5 hr
Intrinsically Safe
Yes
Mount Type
Clip
Application
Industrial
Number of Light Output Modes
3
Switch Location
Body
Brightness Levels
120 lm, 240 lm
Resistance Properties
Chemical Resistant, Impact Resistant, Waterproof
Environment
Hazardous Location
IP Rating
IPX7
Beam Distance Levels
170 m
Maximum Beam Distance
170 m
Beam Color
White
Special Operating Modes
No Special Light Output

Description

Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Engineered Polymer, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 170 m, Maximum Brightness 260 lm, Run Time at Maximum Brightness 4.5 hr, Weight with Batteries 6.9 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes, Drop Rating 2 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.