Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nightstick Black Led 150 lm NSP-1178

Black Led 150 lm (Discontinued)

  • Mfr # NSP-1178
  • Zoro # G2384483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-1178
Zoro #
G2384483
UPC #
017398801386
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Length
10.9"
Body Dia.
1-1/2"

Details

Maximum Lumens Output
150
Number of Batteries
4
Flashlight Battery Type
Alkaline
Body Color
Black
Run Time on High Setting
10 hr.
Flashlight Body Material
Engineered Polymer
Lamp Type
Led
Includes
(4) AA Batteries; Lanyard Ring; Removable Magnetic Clip
Lumens
150/120
Item
Flashlight,White,Blue Safety Light,LED

Description

Flashlight,White,Blue Safety Light,LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.