Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nightstick Black Rechargeable Led Tactical Handheld Flashlight, 800 lm TAC-460XL

Black Rechargeable Led Tactical Handheld Flashlight, 800 lm (Discontinued)

  • Mfr # TAC-460XL
  • Zoro # G9741597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAC-460XL
Zoro #
G9741597
UPC #
017398803656
Country of Origin
China

Dimensions

Flashlight Battery Size
12 V
Length
6.25 in
Body Dia.
1.04 in
Manufacturers Warranty Length
Limited Lifetime

Details

Flashlight Grade
Tactical
Maximum Lumens Output
800 lm
Number of Batteries
1
Flashlight Battery Type
Lithium-Ion
Body Color
Black
Rechargeable
Rechargeable
Run Time on High Setting
2 hr
Flashlight Body Material
Aircraft-Grade 6061-T6 Aluminum with Type III Hard Anodized Finish
Lamp Type
Led
Safety Rated
Not Safety Rated
Lumens
800
Water Penetration Rating
IPX7
Switch Type
Push Button
Standards
CE
Lamp Life
50,000 hr
Drop Rating
2.0m
Lens Material
Polycarbonate
Item
Tactical Handheld Flashlight
Batteries Included
Yes
Weight with Batteries
6.3 oz
Includes
AC/DC Charger Cords, Battery Carrier, Charger
Peak Beam Intensity
10,765cd
Beam Distance
230 m
Special Light Output Mode
No Special Light Output
Light Output Modes
High
Flashlight Beam Type
Fixed
Battery Burn Time
2 hr

Description

Tactical Handheld Flashlight, Number of Batteries 1, Rechargeable Yes, Body Color Black, Weight with Batteries 6.3 oz, Drop Rating 2.0m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.