Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nightstick Black Rechargeable 150 lm NSR-2070

Black Rechargeable 150 lm (Discontinued)

  • Mfr # NSR-2070
  • Zoro # G2384553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSR-2070
Zoro #
G2384553
UPC #
017398804905
Country of Origin
China

Dimensions

Length
11-5/8"
Body Dia.
1-1/2"

Details

Maximum Lumens Output
150
Number of Batteries
1
Flashlight Battery Type
Lithium-Ion
Body Color
Black
Rechargeable
Rechargeable
Run Time on High Setting
7.5 hr.
Flashlight Body Material
Engineered Polymer
Includes
AC/DC Cord
Item
Flashlight,Blue,Red Safety Light,Rchgrbl
Lumens
150/50

Description

Flashlight,Blue,Red Safety Light,Rchgrbl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.