Black Rechargeable Flashlight, Lithium-Ion, 650/200/50lm, Flashlight Body Material: 6061 T6 Aluminum

  • Mfr # NSR-9614XL

  • Zoro # G2384687


product price:  $157.45
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Rechargeable
Includes
Anti-Roll Ring
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSR-9614XL
Zoro #
G2384687
UPC #
017398802178
Country of Origin
China

Dimensions

Length
8.9"
Body Dia.
1.2"
Diameter
1.6"
Battery Size
Proprietary
Body Diameter
1 1/4 in

Details

Item
Rechargeable Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Rechargeable
Includes
Anti-Roll Ring
Body Material
Aluminum
Lumens
650/200/50
Flashlight Body Material
6061 T6 Aluminum
Maximum Lumens Output
650
Run Time on High Setting
6.5 hr.
Flashlight Battery Type
Lithium-Ion
Green Certification or Other Recognition
RoHS
Peak Beam Intensity
24000 cd
Lamp Type
LED
Battery Type
Lithium Ion (Li-Ion)
Weight with Batteries
12.8 oz
Battery Burn Time
4.25 Hour
Drop Rating
2 m
Lamp Life
50000 Hour
Switch Type
Push Button
Color
Black
Features
Strobe Light Mode, Adjustable Brightness, Non-slip Grip, Focus System
Lighting Technology
LED
Material
Stainless Steel, Aluminum
Charging Time
4 hr
Application
Automotive, Fire, Industrial, Law Enforcement, Rescue, Security, Sporting Goods
Charger Style Included
AC/DC Charger Cords, Charger
Brightness Levels
50 lm, 200 lm, 850 lm
Number of Light Output Modes
4
Beam Pattern
Spot
Beam Distance Levels
85 m, 166 m, 325 m
Grip Style
Knurled
Beam Color
White
Power Source
Battery
Special Operating Modes
No Special Light Output
Resistance Properties
Impact Resistant, Waterproof
Intrinsically Safe
No
Includes Batteries
Yes
Maximum Beam Distance
325 m
Beam Focus
Fixed
Grip Material
Aluminum
Run Time at Maximum Brightness
6.5 hr
IP Rating
IPX7
Beam Intensity Levels
6,200 cd, 12,075 cd, 23,976 cd
Maximum Brightness
850 lm
Battery Chemistry
Lithium Ion
Includes Secondary Light
No
Maximum Run Time
6.5 hr
Switch Location
Body
Includes Charger
No

Description

Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 325 m, Maximum Brightness 850 lm, Run Time at Maximum Brightness 6.5 hr, Weight with Batteries 12.8 oz, Charger Style Included AC/DC Charger Cords, Includes Charger Yes, Beam Color White, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.