This item is Discontinued.

Nightstick Black Rechargeable Led Tactical Handheld Flashlight, 650 lm NSP-9842XL

Black Rechargeable Led Tactical Handheld Flashlight, 650 lm (Discontinued)

  • Mfr # NSP-9842XL
  • Zoro # G9823515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-9842XL
Zoro #
G9823515
UPC #
017398804882
Country of Origin
China

Dimensions

Flashlight Battery Size
CR123
Length
6.7"
Body Dia.
1.1"

Details

Flashlight Grade
Tactical
Maximum Lumens Output
650
Number of Batteries
2
Flashlight Battery Type
Lithium-Ion
Body Color
Black
Rechargeable
Rechargeable
Run Time on High Setting
2 hr.
Flashlight Body Material
Aircraft-Grade 6061-T6 Aluminum with Type III Hard Anodized Finish
Lamp Type
Led
Includes
(2) CR123 Batteries, CR123 Battery Carrier
Item
Tactical Dual Flashlight
Lumens
650/250/150

Description

Tactical Dual Flashlight,LED,650 lm,PK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.