Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nightstick Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 200 lm TAC-400B

Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 200 lm (Discontinued)

  • Mfr # TAC-400B
  • Zoro # G9741509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAC-400B
Zoro #
G9741509
UPC #
017398801263
Country of Origin
China

Dimensions

Flashlight Battery Size
CR123
Length
6.25 in
Body Dia.
1.04 in
Manufacturers Warranty Length
Limited Lifetime
Diameter
1.3"

Details

Flashlight Grade
Tactical
Maximum Lumens Output
200 lm
Number of Batteries
1
Flashlight Battery Type
Lithium Metal
Body Color
Black
Rechargeable
Rechargeable
Run Time on High Setting
3 hr
Flashlight Body Material
Glass-Filled Nylon Polymer
Lamp Type
Led
Safety Rated
Not Safety Rated
Lamp Life
50,000 hr
Battery Burn Time
3 hr
Beam Distance
210 m
Includes
AC/DC Chargers, Backup Battery Carrier
Lumens
200
Lens Material
Polycarbonate
Peak Beam Intensity
12,000cd
Item
Tactical Handheld Flashlight
Batteries Included
Yes
Weight with Batteries
4.9 oz
Water Penetration Rating
IPX7
Special Light Output Mode
No Special Light Output
Standards
CE
Light Output Modes
High
Drop Rating
2.0m
Switch Type
Push Button
Flashlight Beam Type
Fixed
Green Certification or Other Recognition
RoHS
Battery Type
Lithium Ion (Li-Ion)
Color
Black
Features
Non-slip Grip, Parabolic Reflector
Material
Polymer, Anodized Aluminum

Description

Tactical Handheld Flashlight, Number of Batteries 1, Rechargeable Yes, Body Color Black, Weight with Batteries 4.9 oz, Drop Rating 2.0m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.