Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Flashlight, Poly Res, Green, 120lm

  • Mfr # XPP-5414GX-K01

  • Zoro # G8646834


product price: $49.45
/ea

Key Features

Number of Batteries
2
Body Color
Green
Rechargeable
No
Includes
Flashlight, Instruction manual, NS-HMC7 multi-angle mount, Removable/Reversible Pocket Clip
Body Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPP-5414GX-K01
Zoro #
G8646834
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AA
Manufacturer Warranty Length
Limited Lifetime
Alternate Battery Size
AA
Overall Length
6 1/4 in
Body Diameter
7/8 in

Details

Item
Safety-Rated Headlamp
Number of Batteries
2
Body Color
Green
Rechargeable
No
Includes
Flashlight, Instruction manual, NS-HMC7 multi-angle mount, Removable/Reversible Pocket Clip
Body Material
Polymer
Drop Rating
2 m
Standards
ATEX, CE, cETLus, IECEX, NFPA 1971-8.6 (2013)
Light Output Modes
High
Weight with Batteries
4.1 oz
Switch Type
Push Button
Peak Beam Intensity
3,100 cd
Lighting Technology
LED
Number of Light Output Modes
3
Maximum Brightness
120 lm
Beam Pattern
Spot
Maximum Run Time
24 hr
Beam Color
White
Mount Type
Hat Clip
Run Time Levels
24 hr
Maximum Beam Distance
111 m
Includes Batteries
No
Application
Fire and Rescue
Run Time at Maximum Brightness
24 hr
Beam Focus
Fixed
Switch Location
Body
Environment
Hazardous Location
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D
Battery Chemistry
Alkaline
Beam Distance Levels
111 m
Special Operating Modes
No Special Light Output
Beam Intensity Levels
3,100 cd
Series
X-Series
Battery Location
Front
IP Rating
IP67
Intrinsically Safe
Yes
Brightness Levels
120 lm
Includes Charger
No
Includes Secondary Light
Yes
Head Adjustability
Multi-angle

Description

Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries No, Battery Size AA, Number of Batteries 2, Includes Charger No, Beam Pattern Spot, Body Color Green, Body Material Polymer, Number of Light Output Modes 3, Maximum Beam Distance 111 m, Maximum Brightness 120 lm, Run Time at Maximum Brightness 24 hr, Series X-Series, Weight with Batteries 4.1 oz, Alternate Battery Size AA, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.