Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Light Handheld Flashlight, Black, XPP-5422BA

  • Mfr # XPP-5422BA

  • Zoro # G705848751


product price: $39.79
/ea
Sold in multiples of 4 for $159.16

Key Features

Number of Batteries
3
Body Color
Black
Rechargeable
No
Includes
Removable Lanyard
Body Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPP-5422BA
Zoro #
G705848751
UPC #
017398808071
Country of Origin
China

Dimensions

Battery Size
AA
Body Diameter
1 1/2 in
Overall Length
7 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Intrinsically Safe Dual-Light Handheld Flashlight
Number of Batteries
3
Body Color
Black
Rechargeable
No
Includes
Removable Lanyard
Body Material
Polymer
Drop Rating
2 m
Standards
ATEX Certification, CE Certified, cETLus Listed Intertek, EX, I INMETRO, IECEX
Peak Beam Intensity
7,250 cd
Weight with Batteries
6.9 oz
Light Output Modes
Dual Light, Flash, Flood
Switch Type
Push Button
Lighting Technology
LED
Brightness Levels
120 lm, 240 lm
Maximum Beam Distance
170 m
Power Source
Battery
Run Time at Maximum Brightness
4.5 hr
Battery Chemistry
Alkaline
IP Rating
IP67
Beam Intensity Levels
7,250 cd
Number of Light Output Modes
3
Maximum Brightness
240 lm
Includes Batteries
No
Switch Location
Body
Beam Color
White
Application
Fire, Hazardous Location, Industrial, Rescue
Environment
Hazardous Location
Beam Pattern
Flood, Spot
Run Time Levels
4.5 hr, 17 hr
Handle Shape
Round
Mount Type
Clip
Resistance Properties
Chemical Resistant, Impact Resistant
Grip Style
Non-Slip
Beam Distance Levels
170 m
Hazardous Location Specification
Class III, Div 1
Intrinsically Safe
Yes
Beam Focus
Fixed
Includes Secondary Light
Yes
Includes Charger
No

Description

Intrinsically Safe Dual-Light Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Spot, Body Color Black, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 170 m, Maximum Brightness 240 lm, Run Time at Maximum Brightness 4.5 hr, Weight with Batteries 6.9 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.