Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Light Headlamp, w/Clip and Mount

  • Mfr # NSP-4608BC

  • Zoro # G2384538


product price: $34.79
/ea
Sold in multiples of 4 for $139.16

Key Features

Body Color
Black
Light Output Modes
High, Low
Includes
Lenses
Rechargeable
No
Drop Rating
2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-4608BC
Zoro #
G2384538
UPC #
017398804875
Country of Origin
China

Dimensions

Overall Width
2 5/8 in
Manufacturer Warranty Length
Limited Lifetime
Overall Height
2 1/8 in
Battery Size
AAA
Alternate Battery Size
AAA

Details

Item
Helmet-Clip Lights
Body Color
Black
Light Output Modes
High, Low
Includes
Lenses
Rechargeable
No
Drop Rating
2 m
Switch Type
Push Button
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Number of Batteries
3
Peak Beam Intensity
1,564 cd
Standards
CE
Weight with Batteries
3.3 oz
Battery Location
Front
Switch Location
Head
Beam Intensity Levels
821 cd, 1,564 cd
Maximum Beam Distance
158 m
Includes Batteries
No
IP Rating
IPX7
Lighting Technology
LED
Maximum Run Time
13.8 hr
Beam Pattern
Flood, Spot
Beam Color
White
Body Material
Polymer
Features
Adjustable Ratchet Tilt Head, Dual Switches Located On Top of Light, Dual-Light (Any Spotlight and Floodlight Mode at Same Time) For Maximum Versatility, Integrated Stainless Steel Clip Attaches to Hard Hat Mounting Bracket (Included)
Intrinsically Safe
No
Special Operating Modes
No Special Light Output
Application
Fire and Rescue
Mount Type
Hat Clip
Run Time at Maximum Brightness
5 hr
Beam Focus
Fixed
Run Time Levels
2.5 hr, 4.25 hr, 5 hr, 13.5 hr, 13.75 hr
Includes Charger
No
Resistance Properties
Chemical Resistant, Impact Resistant, Waterproof
Battery Chemistry
Alkaline
Brightness Levels
80 lm, 100 lm, 140 lm, 180 lm, 220 lm
Hazardous Location Specification
Not Rated
Number of Light Output Modes
5
Includes Secondary Light
Yes
Head Adjustability
Multi-angle
Maximum Brightness
220 lm

Description

Helmet-Clip Lights, Battery Chemistry Alkaline, Includes Batteries No, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Body Material Polymer, Number of Light Output Modes 5, Maximum Beam Distance 158 m, Maximum Brightness 220 lm, Run Time at Maximum Brightness 5 hr, Weight with Batteries 3.3 oz, Alternate Battery Size AAA, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.