Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashlight, 250 lm, 1 1/4 in H

  • Mfr # USB-4510M

  • Zoro # G021830171


product price: $43.25
/ea
Sold in multiples of 4 for $173.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-4510M
Zoro #
G021830171
UPC #
017398809603
Country of Origin
China

Description

Flashlight, Battery Chemistry Lithium Polymer, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Black, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 2 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 7 hr, Weight with Batteries 1.8 oz, Charger Style Included USB-C Charging Cord, Includes Charger No, Beam Color Green, Red, White, Beam Focus Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.