Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashlight Mount, Black, 5/8 in H

  • Mfr # NS-HMC9

  • Zoro # G621829544


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-HMC9
Zoro #
G621829544
UPC #
017398807074
Country of Origin
China

Description

Flashlight Mount, Color Black, Compatible with Brand Nightstick, Compatible Manufacturer Model Number XPR-5560, XPR-5561, For Belt Width Not Applicable, Mount Type PSA Foam Tape, Includes Adhesive Backing, Alcohol Cleaning Pad, Heavy-Duty Rubber Mount, Material Silicon Rubber, Mounting Location Hat, Overall Height 5/8 in, Overall Length 1 3/4 in, Overall Width 2 1/4 in, Standards CE, UKCA, Weight Capacity 0.4 oz, Product Type Helmet/Head Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.