Zoro Homepage

Flashlight Mount, Black

  • Mfr # NS-HMC7

  • Zoro # G321829691


product price: $16.09
/ea
Sold in multiples of 4 for $64.36

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-HMC7
Zoro #
G321829691
UPC #
017398806664
Country of Origin
China

Description

Flashlight Mount, Color Black, Compatible with Brand Nightstick, Compatible Manufacturer Model Number NSP-2414GXL, XPP-5414, For Belt Width Not Applicable, Mount Type Clamp, Includes Brim Mount, Slot Mount, Material Glass-Filled Nylon Polymer, Compatible with Grainger Part Number 833EK9, Mounting Location Helmet, Standards CE, NFPA, UKCA, Weight Capacity 2.4 oz, Product Type Helmet/Head Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.