This item is Discontinued.

Nightstick Red No Led General Purpose Handheld Flashlight, AAA, 90 lm NSP-1400R

Red No Led General Purpose Handheld Flashlight, AAA, 90 lm (Discontinued)

  • Mfr # NSP-1400R
  • Zoro # G9502105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-1400R
Zoro #
G9502105
UPC #
017398803779
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Length
5.30 in
Body Dia.
1.10 in
Manufacturers Warranty Length
1 yr
Battery Size
AAA

Details

Flashlight Grade
General Purpose
Lumens Range
50 to 99
Maximum Lumens Output
90
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Red
Rechargeable
No
Run Time on High Setting
1.5 hr
Flashlight Body Material
Plastic
Lamp Type
Led
Safety Rated
Not Safety Rated
Lens Material
Polycarbonate
Special Light Output Mode
No Special Light Output
Drop Rating
2.0m
Flashlight Beam Type
Dual, Fixed, Flood
Beam Distance
50m
Water Penetration Rating
IPx4
Switch Type
Dual Body
Battery Burn Time
1.5/3 hr
Batteries Included
Yes
Includes
Pocket Clip
Light Output Modes
High
Peak Beam Intensity
650cd
Standards
CE
Flashlight Grouping Type
Handheld Flashlight
Lamp Life
50,000 hr
Lumens
90/60/25
Weight with Batteries
2.20 oz
Item
Handheld Flashlight
Body Material
Plastic

Description

Handheld Flashlight, Battery Size AAA, Number of Batteries 2, Rechargeable No, Body Color Red, Body Material Plastic, Weight with Batteries 2.20 oz, Drop Rating 2.0m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.