Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Handheld Flashlight, AA

  • Mfr # NSP-2414GXL

  • Zoro # G213038743


product price: $71.15
/ea

Key Features

Number of Batteries
2
Body Color
Black, Green
Rechargeable
No
Includes
Reversible Clip
Body Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-2414GXL
Zoro #
G213038743
UPC #
017398809030
Country of Origin
Switzerland

Dimensions

Battery Size
AA
Overall Height
6 1/4 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
7/8 in

Details

Item
General Purpose Handheld Flashlight
Number of Batteries
2
Body Color
Black, Green
Rechargeable
No
Includes
Reversible Clip
Body Material
Polymer
Standards
CE, UKCA
Drop Rating
2 m
Weight with Batteries
4.1 oz
Features
Dual Top-Mounted Switches, Focused Flashlight Beam for Distance Illumination, Momentary/Constant Beams of Light
Switch Type
Push Button
Lighting Technology
LED
Light Output Modes
1
Handle Shape
Round
IP Rating
IP67
Mount Type
Clip
Beam Pattern
Spot, Flood
Run Time at Maximum Brightness
24 hr
Beam Focus
Fixed
Power Source
Battery
Beam Intensity Levels
3,100 cd
Includes Batteries
No
Beam Color
White
Maximum Run Time
24 hr
Maximum Brightness
140 lm
Resistance Properties
Chemical Resistant, Dustproof/Waterproof, Heat Resistant, Impact Resistant
Application
Industrial
Maximum Beam Distance
111 m
Switch Location
Head
Run Time Levels
24 hr
Brightness Levels
120 lm, 140 lm
Special Operating Modes
Laser Pointer
Number of Light Output Modes
3
Beam Distance Levels
111 m
Includes Secondary Light
Yes
Battery Chemistry
Alkaline

Description

General Purpose Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Flood, Body Color Black, Green, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 111 m, Maximum Brightness 140 lm, Run Time at Maximum Brightness 24 hr, Weight with Batteries 4.1 oz, Charger Style Included Not Applicable, Beam Color White, Beam Focus Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.