Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Handheld Flashlight, AA

  • Mfr # NSP-2424GMX

  • Zoro # G813753503


product price: $44.45
/ea

Key Features

Number of Batteries
3
Body Color
Green
Rechargeable
No
Includes
(3) AA Batteries, Lanyard
Body Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-2424GMX
Zoro #
G813753503
UPC #
017398806176
Country of Origin
Switzerland

Dimensions

Battery Size
AA
Overall Height
7 in
Manufacturer Warranty Length
1 yr

Details

Item
General Purpose Handheld Flashlight
Number of Batteries
3
Body Color
Green
Rechargeable
No
Includes
(3) AA Batteries, Lanyard
Body Material
ABS
Drop Rating
2 m
Standards
CE, UKCA
Switch Type
Push Button
Lighting Technology
LED
Light Output Modes
1
Weight with Batteries
4.8 oz
Features
Dual Top-Mounted Switches, Focused Flashlight Beam for Distance Illumination, Momentary/Constant Beams of Light
Maximum Brightness
350 lm
Beam Color
White
Grip Style
Non-Slip
Run Time Levels
4 hr, 6 hr
Beam Focus
Fixed
Mount Type
Clip, Magnet
Beam Intensity Levels
10,100 cd
Includes Batteries
Yes
IP Rating
IPX7
Resistance Properties
Chemical Resistant, Heat Resistant, Impact Resistant
Hands Free Capable
Yes
Switch Location
Body
Beam Distance Levels
201 m
Power Source
Battery
Maximum Beam Distance
201 m
Maximum Run Time
6 hr
Beam Pattern
Spot, Flood
Run Time at Maximum Brightness
4 hr
Handle Shape
Round
Brightness Levels
200 lm, 300 lm, 350 lm
Number of Light Output Modes
3
Includes Secondary Light
Yes
Battery Chemistry
Alkaline

Description

General Purpose Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Spot, Flood, Body Color Green, Body Material ABS, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 201 m, Maximum Brightness 350 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 4.8 oz, Charger Style Included Not Applicable, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.