Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Handheld Flashlight

  • Mfr # NSP-1400T

  • Zoro # G614338299


product price: $16.25
/ea
Sold in multiples of 4 for $65.00

Key Features

Number of Batteries
2
Body Color
Tan
Rechargeable
No
Includes
(2) AAA Batteries, Pocket Clip
Body Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-1400T
Zoro #
G614338299
UPC #
017398803786
Country of Origin
Switzerland

Dimensions

Battery Size
AAA
Manufacturer Warranty Length
1 yr
Overall Height
5 1/4 in

Details

Item
General Purpose Handheld Flashlight
Number of Batteries
2
Body Color
Tan
Rechargeable
No
Includes
(2) AAA Batteries, Pocket Clip
Body Material
Polymer
Lens Material
Polycarbonate
Lighting Technology
LED
Features
Dual Body Switches, Focused Flashlight Beam for Distance Illumination, Unfocused Wide-Beam Floodlight for Close-Up Illumination
Weight with Batteries
2.2 oz
Drop Rating
2 m
Standards
CE, UKCA
Switch Type
Push Button
Light Output Modes
1
Maximum Brightness
90 lm
Environment
Smoke
Application
Automotive, Hardware/Tool, Hunting/Recreation, Industrial, Law Enforcement, Rescue, Security
Beam Distance Levels
50 m
Includes Batteries
Yes
Brightness Levels
25 lm, 60 lm, 90 lm
Beam Color
White
Mount Type
Clip
Handle Shape
Round
Number of Light Output Modes
3
Run Time at Maximum Brightness
1.5 hr
Maximum Beam Distance
50 m
Maximum Run Time
3 hr
Grip Style
Non-Slip
Beam Intensity Levels
650 cd
IP Rating
IPX7
Beam Focus
Fixed
Run Time Levels
1.5 hr, 3 hr
Power Source
Battery
Switch Location
Body
Resistance Properties
Chemical Resistant, Impact Resistant, Water Resistant
Beam Pattern
Spot, Flood
Includes Secondary Light
Yes
Battery Chemistry
Alkaline

Description

General Purpose Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Flood, Body Color Tan, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 50 m, Maximum Brightness 90 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 2.2 oz, Charger Style Included Not Applicable, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.